KNIPEX Electronics side cutting pliers with multi-component handles type 78 03
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 9654. Made of stainless steel. Play-free hinge, stainless steel rivet and with opening spring. Precision-ground blades (54 HRC). Handles with multi-component plastic covers.
Application: For equal surface separation in hard-to-access places in electrical and precision engineering.
KNIPEX
Side cutting pliers electronics Super Knips form0 125mm
ERIKS Item #: W90A-53410006
Catalogue item no 1: 3316916 Catalogue item no 2: W44A-50152 Estimated delivery date 29-05-2024
|
Price (Per piece):
£17.69
|