FORMAT Heavy duty combination pliers, VDE, with multi-component handle type 5162
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special grade, special tool steel, hardened and tempered in oil. Chrome-plated head, jaws with grip zones for flat and round materials. Extra long blades with additional inductive hardening (64 HRC). 40% reduced effort due to improved leverage ratio compared with normal universal pliers of the same length. Handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
FORMAT
Power universal pliers VDE with 2-component handles 200mm
ERIKS Item #: W90A-51620200
Catalogue item no 1: 6091471 Catalogue item no 2: W96B-62030 Estimated delivery date 21-05-2024
|
Price (Per piece):
£22.12
|