ProductPage

KNIPEX Gray atramentized precision circlip pliers type 49 41

Product documents

Document Document type
Product overview

Design: DIN 5254, D-shape, curved. Precision design with opening restriction.Made of chromium-vanadium electric steel, forged, head grey atramentised, with inserted tips made of highest-grade, drawn spring steel wire with large contact surface, hence no twisting of the rings. With opening restriction for standardized installation in series production.Utmost precision thanks to screwed hinge with internal opening spring, therefore can be highly loadedwith a service life that is 10 times longer than normal in continuous operation. Plastic-coated handles.

Application:For assembling internal safety rings.

Model: A01
Chucking range: from 3 to 10
Suitable for outside locking rings: Yes
Clear filter      (1 of the 1 items displayed)
External circlip pliers precision with opening restriction A01 mm KNIPEX External circlip pliers precision with opening restriction A01 mm ERIKS Item #: W90A-56790001

Catalogue item no 1: 6091608

Catalogue item no 2: W44A-50468

Estimated delivery date 09-08-2024 
Price (Per piece):
£25.43
Model: A01
Chucking range: from 3 to 10
Suitable for outside locking rings: Yes
Clear filter      (1 of the 1 items displayed)