FORMAT Hole cutting snips, left-hand cuttingtype 7075
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, dropped forged. Cutting edges induction hardened (min. 58 HRC), handles lacquer finish.
Application: For short, straight cuts as well as figure cuts, in metal sheet up to 1.0 mm and stainless steel sheet up to 0.8 mm.
FORMAT
Punch tin snips left 250mm
ERIKS Item #: W90A-70750250
Catalogue item no 1: 3138013 Catalogue item no 2: W96B-59354 Estimated delivery date 15-05-2024
|
Price (Per piece):
£16.35
|
||
FORMAT
Punch tin snips left 275mm
ERIKS Item #: W90A-70750275
Catalogue item no 1: 3138180 Catalogue item no 2: W96B-59355 Estimated delivery date 15-05-2024
|
Price (Per piece):
£17.51
|