VSM Fibre abrasive disc zirconium corundum type 8765
Product documents
Document | Document type |
---|---|
Product overview |
Design: Resin-bonded zirconia alumina grain (ZA) on tear-proof, thick, vulcanised fibre backing material, evenly and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. Self-sharpening and cooled grinding, thus optimum machining performance. With centre hole (standard bore 22.23 mm) and cross slots.
Application: Special product for working with steel alloys and non-ferrous metals with angle and disc grinders as well as abrasive heads on flexible shanks. For all angle grinders with backing pads of max. 80 m/s peripheral speed. Ideal for working with containers, cast parts, body parts etc.
Note: Rubber backing pad see (Order No. 8250).
VSM
Fiber abrasive disc zircon 115mm K80
ERIKS Item #: W90A-87650080
Catalogue item no 1: 6094894 Catalogue item no 2: W41G-50028 Estimated delivery date 09-08-2024
|
Price (Per piece):
£45.18
|