VSM Fibre abrasive disc corundum type 8762
Product documents
Document | Document type |
---|---|
Product overview |
Design: Resin-bonded aluminium oxide grain (A) on tear-proof, thick, vulcanised fibre backing material uniform and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. With centre hole (standard bore 22.23 mm) and cross slots.
Application: Universal product for work with non-alloyed steel and non-ferrous metals on angle and disc grinders and abrasive heads on flexible shanks. For all angle grinders with backing pads of max. 80 m/s peripheral speed. Ideal for working with containers, cast parts, body parts etc.
Note: Rubber backing pad see (Order no. 8250) Seitenverweis86530115#.
VSM
Fibre grinding wheel Corundum 180mm K36
ERIKS Item #: W90A-87620036
Catalogue item no 1: 6094871 Catalogue item no 2: W41G-50148 Estimated delivery date 09-08-2024
|
Price (Per piece):
£100.77
|