FORMAT Carbide end mill, ball shape KUD, toothing aluminium type 2538
Product documents
Document | Document type |
---|---|
Product overview |
Tungsten carbide burrs, DIN 8032/8033, ball shape KUD, tooth system ALU, Format
Rotor-cutter, 6 mm shank Ø
Burrs cannot be re-sharpened.
Schaft Ø 8 mm
FORMAT
Tungsten-carbide burr ball-shaped 1210 alu 8mm 12x10.8mm
ERIKS Item #: W90A-25380025
Catalogue item no 1: 3138315 Catalogue item no 2: W96B-54284 Estimated delivery date 13-05-2024
|
Price (Per piece):
£22.05
|