GVS Elipse P3 RD Reusable Half Mask
Product documents
Document | Document type |
---|---|
Product overview |
The Elipse Half-Face Mask represents a major leap in mask design and the development of new technology. The result is a mask that enables the wearer to feel more comfortable and less constricted without compromising the efficiency and effectiveness of the mask.
Compact, lightweight and flexible design which adapts and fits perfectly to the face and offers a full range of vision without interfering with other eye or ear protection which users are required to wear. Large central non-return valve means lower breathing resistance for the user and keeps moisture build-up inside the mask to a minimum. Lightweight, non-slip strap that is easily adjusted in 4 positions for improved comfort and to allow safe use even in high humidity or wet conditions.
Elipse® come in 2 sizes. Effective against dust and fumes containing substances such as micro-organisms, marble, gypsum, silica, titanium oxide, soapstone, rock wool, wood, detergents, textile fibres, spices, salt, animal feeds, etc..
• CE certified
• Mask conforms to EN 140:1998
• Filters conform to EN 143:2000+A1:2006
• HESPA™ (High Efficiency Synthetic Particulate Airfilter) P3 R D > 99,95% (minimum efficiency). Available with an activated carbon pad filter, P3 Nuisance Odour (R D), for removal of small concentration of organic vapours/odours and a higher level of comfort.
• Filters can be used until fully clogged and / or when the wearer feels uncomfortable. The lifetime will depends on the activity level. The filtration level will stay constant and superior at 99.95% or greater throughout its use.
GVS
Diaphragm for Elipse Masks
ERIKS Item #: GVSSPM568
Catalogue item no 1: 10388182 In Stock
|
Price (Per bag):
£4.58
|
||
GVS
Elipse P3 RD Mask S/M
ERIKS Item #: GVSSPR299
Catalogue item no 1: 10388143 In Stock
|
Price (Per piece):
£25.94
|
||
GVS
Elipse P3 RD Filters
ERIKS Item #: GVSSPR316
Catalogue item no 1: 10388151 In Stock
|
Price (Per piece):
£106.98
|
||
GVS
Elipse P3 RD Mask M/L
ERIKS Item #: GVSSPR501
Catalogue item no 1: 10388144 In Stock
|
Price (Per piece):
£25.94
|