3M Flexible Fit Earplug
Product documents
Document | Document type |
---|---|
Product overview |
The 3M™ E-A-R™ Flexible Fit HA Earplug has a patented earplug foam formulation which makes it fully washable and reusable. The soft foam tip and flexible fitting stem allows easy insertion into the ear using one or two hands. The foam tip conforms to the unique shape of the ear canal to help block out noise. The Flexible Fit Earplugs are especially well suited for activities that require gloves or cause dirty hands or situations when only one hand is free to fit the earplugs.
Firm, yet flexible stem for one or two hand insertion
Soft foam stem for secure grip
No roll down of soft foam tip helps keep ear tip clean
Good for workers with gloved or dirty hands
Good for workers with only one free hand available for inserting earplugs
Foam encapsulated construction
Single Number Rating (SNR) 35 dB (two-hand insertion) and 30 dB (one-hand insertion)
Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
3M
E-A-R™ Flexible Fit Earplug HA 328-1000, uncorded
ERIKS Item #: MMM328-1000
Catalogue item no 1: 10210594 In Stock
|
Price (Per per box):
£63.61
|
||
3M
E-A-R™ Flexible Fit Earplug HA 328-1001, corded
ERIKS Item #: MMM328-1001
Catalogue item no 1: 10210593 In Stock
|
Price (Per per box):
£118.12
|