|
RELIANCE MEDICAL
Reliwash 500ml Bottle Sterile
ERIKS Item #: RLCE900
Catalogue item no 1: 7685668
Catalogue item no 2: W23M-50032
Estimated delivery date 02-08-2024
|
|
{"addToCartPD":{
"item_name": "reliwash 500ml bottle sterile",
"item_id": "gr1508089113224602",
"material_number": "RLCE900",
"price": "3.78",
"item_brand": "reliance medical",
"item_category":"safety, ppe and signs",
"item_category2":"first aid",
"item_category3":"emergency showers and eye wash baths",
"item_category4": "pr1508089113224634",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reliwash 500ml bottle sterile",
"item_id": "gr1508089113224602",
"material_number": "RLCE900",
"price": "3.78",
"item_brand": "reliance medical",
"item_category":"safety, ppe and signs",
"item_category2":"first aid",
"item_category3":"emergency showers and eye wash baths",
"item_category4": "pr1508089113224634",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RELIANCE MEDICAL
Reliwash 20ml Pods Sterile Bx25
ERIKS Item #: RLCE901
Catalogue item no 1: 7685666
Catalogue item no 2: W23M-50033
In Stock
|
|
{"addToCartPD":{
"item_name": "reliwash 20ml pods sterile bx25",
"item_id": "gr1508089113224624",
"material_number": "RLCE901",
"price": "13.06",
"item_brand": "reliance medical",
"item_category":"safety, ppe and signs",
"item_category2":"first aid",
"item_category3":"emergency showers and eye wash baths",
"item_category4": "pr1508089113224634",
"item_stockstatus": "in stock",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reliwash 20ml pods sterile bx25",
"item_id": "gr1508089113224624",
"material_number": "RLCE901",
"price": "13.06",
"item_brand": "reliance medical",
"item_category":"safety, ppe and signs",
"item_category2":"first aid",
"item_category3":"emergency showers and eye wash baths",
"item_category4": "pr1508089113224634",
"item_stockstatus": "in stock",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|