ProductPage

3M Ear defender Peltor X2

Product documents

Document Document type
Product overview

Designed with twin headband; reduces heat buildup and ensures good comfort and balance. The steel wire padded headband ensures constant pressure when working for longer periods and makes the earmuffs very comfortable to wear.

Model: X2A
SNR (dB): 31
Carrying type: Over-the-head
Adjustable: Yes
Weight (g): 220
Clear filter      (1 of the 1 items displayed)
PELTOR™ Earmuffs, 31 dB, Yellow, Headband, X2A 3M PELTOR™ Earmuffs, 31 dB, Yellow, Headband, X2A ERIKS Item #: PEL-X2A

Catalogue item no 1: 5085852

Catalogue item no 2: W01A-50809

In Stock
Price (Per piece):
£25.87
Model: X2A
SNR (dB): 31
Carrying type: Over-the-head
Adjustable: Yes
Weight (g): 220
Clear filter      (1 of the 1 items displayed)