ProductPage

ANSELL Chemical Glove AlphaTec™ 58-535B acrilyc liner (outdoor usage)

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description
The AlphaTec incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. Models with white nylon liner are recommended for indoor applications, whereas models with black acrylic liner are recommended for outdoor applications. Antistatic according to EN1149.

Ideal Applications

  • Chemical handling
  • Printing industry
  • Mining
  • Aerospace
  • Emergency services
  • Maintenance
  • Agrochemicals
  • Chemical handling, especially caustics and solvents
  • Handling objects coated in grease and oils
  • Refining - Oil & Petrol
Chemical protection : EN374:2003 JKL; EN ISO 374-1:2016 TYPE A AJKLOPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016
Mechanical protection : EN388:2003 4121; EN388:2016 3122A
Thermal protection : EN407 X1XXXX

Antistatic: Yes
Silicone-free: Yes
Length (mm): 356
Colour: Black
Cuff Style: Safety cuff
Material: Nitriel
Clear filter      (3 of the 3 items displayed)
Chemical protection glove Alphatec® 58-535B size 10 ANSELL Chemical protection glove Alphatec® 58-535B size 10 ERIKS Item #: ANS58-535B/10

Catalogue item no 1: 4753511

Catalogue item no 2: W06A-50056

In Stock
Price (Per pair):
£10.91
Chemical protection glove Alphatec® 58-535B size 8 ANSELL Chemical protection glove Alphatec® 58-535B size 8 ERIKS Item #: ANS58-535B/8

Catalogue item no 1: 4753509

Catalogue item no 2: W06A-50054

In Stock
Price (Per pair):
£10.91
Chemical protection glove Alphatec® 58-535B size 9 ANSELL Chemical protection glove Alphatec® 58-535B size 9 ERIKS Item #: ANS58-535B/9

Catalogue item no 1: 4753510

Catalogue item no 2: W06A-50055

In Stock
Price (Per pair):
£10.91
Antistatic: Yes
Silicone-free: Yes
Length (mm): 356
Colour: Black
Cuff Style: Safety cuff
Material: Nitriel
Clear filter      (3 of the 3 items displayed)