ItemPage
PCE

FESTO Silencer UOS-1 552252

Series: UOS

ERIKS item #:     UOS-1

Catalogue item no 1: 4028491

Catalogue item no 2: W95A-58674

Manufacturer partnumber: 552252

Product features    

Attribute     Value    
Housing material POM
Port thread type BSPP (G)
Port Size 1
Operating temperature (°C) from -10 to 50
Maximum operating pressure in bar (bar) 10
Insert material PE
Weight (g) 200

Product documents

Document type Document type
Item Data sheet default Web Data Sheet    URL
Item URL default CAD link    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services