|
SMC
FLOW REGULATOR S/STEEL INLINE 6MM TUBE PUSH IN
ERIKS Item #: AS1001FG-06
Catalogue item no 1: 2607864
Estimated delivery date 13-05-2024
|
|
{"addToCartPD":{
"item_name": "flow regulator s/steel inline 6mm tube push in",
"item_id": "gr0000001406942",
"material_number": "AS1001FG-06",
"price": "11.12",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator s/steel inline 6mm tube push in",
"item_id": "gr0000001406942",
"material_number": "AS1001FG-06",
"price": "11.12",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
FLOW REGULATOR S/STEEL METER OUT ELBOW 8MM TO R1/4
ERIKS Item #: AS2201FG-02-08S
Catalogue item no 1: 2607995
Catalogue item no 2: W16B-12395
Estimated delivery date 13-05-2024
|
|
{"addToCartPD":{
"item_name": "flow regulator s/steel meter out elbow 8mm to r1/4",
"item_id": "gr0000001421068",
"material_number": "AS2201FG-02-08S",
"price": "22",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator s/steel meter out elbow 8mm to r1/4",
"item_id": "gr0000001421068",
"material_number": "AS2201FG-02-08S",
"price": "22",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
FLOW REGULATOR S/STEEL METER OUT ELBOW 6MM TO R1/8
ERIKS Item #: AS2201FG-01-06S
Catalogue item no 1: 2607990
Catalogue item no 2: W16B-12387
Estimated delivery date 13-05-2024
|
|
{"addToCartPD":{
"item_name": "flow regulator s/steel meter out elbow 6mm to r1/8",
"item_id": "gr0000001407130",
"material_number": "AS2201FG-01-06S",
"price": "18.34",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator s/steel meter out elbow 6mm to r1/8",
"item_id": "gr0000001407130",
"material_number": "AS2201FG-01-06S",
"price": "18.34",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1449597709095",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|