ItemPage
PCE

FESTO Flow control/silencer VFFK-C-K-R14-P 133143

Series: VFFK

ERIKS item #:     VFFK-C-K-R14-P

Catalogue item no 1: 5318527

Catalogue item no 2: W95A-55808

Manufacturer partnumber: 133143

Product features    

Attribute     Value    
Execution Flow control silencer
Port thread type Male thread
Pneumatic connection 1 R1/4
Mounting Threaded
Adjusting element Knurled screw
Material of threaded plug Brass, Nickel-plated
Material adjusting screw Brass, Nickel-plated
Operating pressure (bar) from 0 to 10
Temperature range (°C) from 0 to 60
Fluid Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight (g) 25

Product documents

Document type Document type
Item Data sheet default Web Data Sheet    URL
Item URL default CAD link    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services