ProductPage

FLEXION Bulkhead adaptor nickel plated brass female BSPP(G) and metric

Product documents

Document Document type
Product overview

Shape: Bulkhead
Material: Brass, Nickel-plated
Threaded connection 1: Internal thread BSPP (G)
Connection 1 thread size
Threaded connection 2: Internal thread (M)
Connection 2 thread size
Clear filter      (4 of the 4 items displayed)
Bulkhead adaptor nickel plated brass female-female G1/2"x M28X1.5 FLEXION Bulkhead adaptor nickel plated brass female-female G1/2"x M28X1.5 ERIKS Item #: BULK-B-FF1/2-M28X1.5-FX

Catalogue item no 1: 5457447

Catalogue item no 2: W89A-12444

In Stock
Price (Per piece):
£9.35
Bulkhead adaptor nickel plated brass female-female G1/4"x M20X1.5 FLEXION Bulkhead adaptor nickel plated brass female-female G1/4"x M20X1.5 ERIKS Item #: BULK-B-FF1/4-M20X1.5-FX

Catalogue item no 1: 5457445

Catalogue item no 2: W89A-12440

In Stock
Price (Per piece):
£5.12
Bulkhead adaptor nickel plated brass female-female G1/8"x M16X1.5 FLEXION Bulkhead adaptor nickel plated brass female-female G1/8"x M16X1.5 ERIKS Item #: BULK-B-FF1/8-M16X1.5-FX

Catalogue item no 1: 5457444

Catalogue item no 2: W89A-12438

In Stock
Price (Per piece):
£2.65
Bulkhead adaptor nickel plated brass female-female G3/8"x M26X1.5 FLEXION Bulkhead adaptor nickel plated brass female-female G3/8"x M26X1.5 ERIKS Item #: BULK-B-FF3/8-M26X1.5-FX

Catalogue item no 1: 5457446

Catalogue item no 2: W89A-12442

In Stock
Price (Per piece):
£8.06
Shape: Bulkhead
Material: Brass, Nickel-plated
Threaded connection 1: Internal thread BSPP (G)
Connection 1 thread size
Threaded connection 2: Internal thread (M)
Connection 2 thread size
Clear filter      (4 of the 4 items displayed)