ProductPage

FLEXION Quick release safety coupling probe anodised aluminium female BSPP(G)

Product documents

Document Document type
Product overview



Shape: Coupling (female)
Material: Anodised aluminium
Norm: ISO 4414
Thread connection: Internal thread BSPP (G)
Size of threaded connection (inch)
Maximum operating pressure (bar): 12
Clear filter      (3 of the 3 items displayed)
Quick release safety coupling probe anodised aluminium female G1/4" FLEXION Quick release safety coupling probe anodised aluminium female G1/4" ERIKS Item #: QRC-46-C-1/4F-FX

Catalogue item no 1: 5458237

Catalogue item no 2: W89A-50276

In Stock
Price (Per piece):
£30.24
Quick release safety coupling probe anodised aluminium female G3/8" FLEXION Quick release safety coupling probe anodised aluminium female G3/8" ERIKS Item #: QRC-46-C-3/8F-FX

Catalogue item no 1: 5458238

Catalogue item no 2: W89A-50277

In Stock
Price (Per piece):
£30.24
Quick release safety coupling probe anodised aluminium female G1/2" FLEXION Quick release safety coupling probe anodised aluminium female G1/2" ERIKS Item #: QRC-46-C-1/2F-FX

Catalogue item no 1: 5458239

Catalogue item no 2: W89A-50278

In Stock
Price (Per piece):
£31.96
Shape: Coupling (female)
Material: Anodised aluminium
Norm: ISO 4414
Thread connection: Internal thread BSPP (G)
Size of threaded connection (inch)
Maximum operating pressure (bar): 12
Clear filter      (3 of the 3 items displayed)