ProductPage

FLEXION Screwdrive speed control elbow fitting nickel plated brass-PBT Meter-out flow control BSPP(G) and metric

Product documents

Document Document type
Product overview

Fitting type: Speed Controller
Design form: L-shaped
Material: Aluminium / Brass, Nickel-plated
Tube Outside Diameter
Thread type: External thread BSPP (G)
Thread size
Clear filter      (3 of the 3 items displayed)
Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G1/8"x6mm FLEXION Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G1/8"x6mm ERIKS Item #: ESL6-G01-DC-FX

Catalogue item no 1: 6353802

Catalogue item no 2: W89A-50776

In Stock
Price (Per piece):
£11.57
Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G1/4"x8mm FLEXION Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G1/4"x8mm ERIKS Item #: ESL8-G02-DC-FX

Catalogue item no 1: 6353807

Catalogue item no 2: W89A-50779

In Stock
Price (Per piece):
£14.42
Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G3/8"x8mm FLEXION Screwdrive speed control elbow fitting nickel plated brass /PBT meter out flow control G3/8"x8mm ERIKS Item #: ESL8-G03-DC-FX

Catalogue item no 1: 6353808

Catalogue item no 2: W89A-50780

In Stock
Price (Per piece):
£18.88
Fitting type: Speed Controller
Design form: L-shaped
Material: Aluminium / Brass, Nickel-plated
Tube Outside Diameter
Thread type: External thread BSPP (G)
Thread size
Clear filter      (3 of the 3 items displayed)