SMC Copper extension Nozzle series KNL
Product documents
Document | Document type |
---|---|
Product Manual | Features Catalogues URL |
Product overview |
▪ Copper extension nozzle
▪ 0.3m & 0.6m available
▪ Can be connected to OST steel piping
▪ and flexible copper piping
▪ Variety of tube materials available
SMC
Copper extension nozzle 300 mm, ø2.0 mm, KNL3-06-200
ERIKS Item #: KNL3-06-200
Catalogue item no 1: 2626595 Estimated delivery date 28-05-2024
|
Price (Per piece):
£8.91
|