ProductPage

NORGREN Ball valve Series: 60 Brass Internal thread (BSPP)

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

Housing material: Brass
Construction type: 2-way
Nominal inner diameter
Maximum operating pressure (bar)
Connection: Internal thread (BSPP)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Series: 602112128 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/4" (8) NORGREN Ball valve Series: 602112128 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/4" (8) ERIKS Item #: 602112128

Catalogue item no 1: 516151

Catalogue item no 2: W15C-61538

Estimated delivery date 27-05-2024 
Price (Per piece):
£12.31
Ball valve Series: 602112138 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/8" (10) NORGREN Ball valve Series: 602112138 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/8" (10) ERIKS Item #: 602112138

Catalogue item no 1: 516152

Catalogue item no 2: W15C-61539

Estimated delivery date 27-05-2024 
Price (Per piece):
£12.82
Ball valve Series: 602112148 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/2" (15) NORGREN Ball valve Series: 602112148 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/2" (15) ERIKS Item #: 602112148

Catalogue item no 1: 516153

Catalogue item no 2: W15C-61540

In Stock
Price (Per piece):
£13.84
Ball valve Series: 602112168 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/4" (20) NORGREN Ball valve Series: 602112168 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/4" (20) ERIKS Item #: 602112168

Catalogue item no 1: 516154

Catalogue item no 2: W15C-61541

Estimated delivery date 27-05-2024 
Price (Per piece):
£17.51
Ball valve Series: 602112188 Brass/PTFE Full bore Handle Internal thread (BSPP) 1" (25) NORGREN Ball valve Series: 602112188 Brass/PTFE Full bore Handle Internal thread (BSPP) 1" (25) ERIKS Item #: 602112188

Catalogue item no 1: 447189

Catalogue item no 2: W15C-61542

In Stock
Price (Per piece):
£27.58
Ball valve Series: 6021121A8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/4" (32) NORGREN Ball valve Series: 6021121A8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 6021121A8

Catalogue item no 1: 516145

Catalogue item no 2: W15C-61586

Estimated delivery date 27-05-2024 
Price (Per piece):
£37.95
Ball valve Series: 6021121B8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/2" (40) NORGREN Ball valve Series: 6021121B8 Brass/PTFE Full bore Handle Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 6021121B8

Catalogue item no 1: 516146

Catalogue item no 2: W15C-61587

Estimated delivery date 27-05-2024 
Price (Per piece):
£58.82
Ball valve Series: 6021121C8 Brass/PTFE Full bore Handle Internal thread (BSPP) 2" (50) NORGREN Ball valve Series: 6021121C8 Brass/PTFE Full bore Handle Internal thread (BSPP) 2" (50) ERIKS Item #: 6021121C8

Catalogue item no 1: 516147

Catalogue item no 2: W15C-61588

Estimated delivery date 27-05-2024 
Price (Per piece):
£82.64
Housing material: Brass
Construction type: 2-way
Nominal inner diameter
Maximum operating pressure (bar)
Connection: Internal thread (BSPP)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)