ProductPage

NORGREN 3-Way ball valve Series: 60 Brass Internal thread (BSPP)

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

Housing material: Brass
Construction type: 3-way
Nominal inner diameter
Maximum operating pressure (bar)
Connection: Internal thread (BSPP)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (4 of the 4 items displayed)
3-Way ball valve Series: 602114428 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/4" (8) NORGREN 3-Way ball valve Series: 602114428 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/4" (8) ERIKS Item #: 602114428

Catalogue item no 1: 516166

Catalogue item no 2: W15C-61548

Estimated delivery date 27-05-2024 
Price (Per piece):
£44.67
3-Way ball valve Series: 602114438 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/8" (10) NORGREN 3-Way ball valve Series: 602114438 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/8" (10) ERIKS Item #: 602114438

Catalogue item no 1: 516167

Catalogue item no 2: W15C-61549

Estimated delivery date 27-05-2024 
Price (Per piece):
£44.67
3-Way ball valve Series: 602114448 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/2" (15) NORGREN 3-Way ball valve Series: 602114448 Brass/PTFE Full bore Handle Internal thread (BSPP) 1/2" (15) ERIKS Item #: 602114448

Catalogue item no 1: 516168

Catalogue item no 2: W15C-61550

Estimated delivery date 27-05-2024 
Price (Per piece):
£51.29
3-Way ball valve Series: 602114468 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/4" (20) NORGREN 3-Way ball valve Series: 602114468 Brass/PTFE Full bore Handle Internal thread (BSPP) 3/4" (20) ERIKS Item #: 602114468

Catalogue item no 1: 516169

Catalogue item no 2: W15C-61551

Estimated delivery date 27-05-2024 
Price (Per piece):
£76.53
Housing material: Brass
Construction type: 3-way
Nominal inner diameter
Maximum operating pressure (bar)
Connection: Internal thread (BSPP)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (4 of the 4 items displayed)