ProductPage

ECON® Bourdon tube pressure gauge Type 1401A rear connection brass

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technique.

Technical information
Options
Cabinet diameter (mm)
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Direct
Connection location: Back centric
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Model: Bourdon tube pressure gauge
Process connection: External thread
Clear filter      (10 of the 10 items displayed)
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 1 - 0 bar process connection brass 1/8" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R40 measuring range 1 - 0 bar process connection brass 1/8" BSPP ERIKS Item #: 685091

Catalogue item no 1: 9757694

Estimated delivery date 17-05-2024 
Price (Per piece):
£25.52
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 1 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 1 bar process connection brass 1/4" BSPP ERIKS Item #: 685099

Catalogue item no 1: 9757695

Estimated delivery date 17-05-2024 
Price (Per piece):
£23.90
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 2.5 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R50 measuring range 0 - 2.5 bar process connection brass 1/4" BSPP ERIKS Item #: 685100

Catalogue item no 1: 9672825

Estimated delivery date 17-05-2024 
Price (Per piece):
£33.92
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 1 - 1.5 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 1 - 1.5 bar process connection brass 1/4" BSPP ERIKS Item #: 685159

Catalogue item no 1: 9757707

Estimated delivery date 17-05-2024 
Price (Per piece):
£23.63
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 0.6 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 0.6 bar process connection brass 1/4" BSPP ERIKS Item #: 691528

Catalogue item no 1: 9757700

Estimated delivery date 17-05-2024 
Price (Per piece):
£22.78
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 4 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 4 bar process connection brass 1/4" BSPP ERIKS Item #: 685144

Catalogue item no 1: 9757705

Estimated delivery date 17-05-2024 
Price (Per piece):
£23.07
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 10 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 10 bar process connection brass 1/4" BSPP ERIKS Item #: 10059716

Catalogue item no 1: 9035152

Estimated delivery date 17-05-2024 
Price (Per piece):
£23.72
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 25 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 25 bar process connection brass 1/4" BSPP ERIKS Item #: 685136

Catalogue item no 1: 9757703

Estimated delivery date 17-05-2024 
Price (Per piece):
£23.87
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 60 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 60 bar process connection brass 1/4" BSPP ERIKS Item #: 685148

Catalogue item no 1: 9757706

Estimated delivery date 17-05-2024 
Price (Per piece):
£24.97
Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 250 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401A stainless steel/acrylic R63 measuring range 0 - 250 bar process connection brass 1/4" BSPP ERIKS Item #: 685132

Catalogue item no 1: 9757704

Estimated delivery date 19-07-2024 
Price (Per piece):
£20.96
Cabinet diameter (mm)
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Direct
Connection location: Back centric
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Model: Bourdon tube pressure gauge
Process connection: External thread
Clear filter      (10 of the 10 items displayed)