ProductPage

SMC Filter Regulator with Built-in Pressure Gauge, series AWG20(K)-40(K)

Product documents

Document Document type
Product Manual Modular F.R.L. Units    URL
Product overview

Size: 20
Function: Filter-Regulator
Port thread type: BSPP (G)
Port Size (in): 1/4
Drain type: Manual
With pressure gauge: Yes
Flow direction: left ? right
Self-venting: Yes
Lockable: No
Clear filter      (1 of the 1 items displayed)
Filter Regulator w/Built-in Pressure Gauge G1/4" with pressure gauge manual drain AWG20-F02G1 SMC Filter Regulator w/Built-in Pressure Gauge G1/4" with pressure gauge manual drain AWG20-F02G1 ERIKS Item #: AWG20-F02G1

Catalogue item no 1: 6492948

Estimated delivery date 02-05-2024 
Price (Per piece):
£62.90
Size: 20
Function: Filter-Regulator
Port thread type: BSPP (G)
Port Size (in): 1/4
Drain type: Manual
With pressure gauge: Yes
Flow direction: left ? right
Self-venting: Yes
Lockable: No
Clear filter      (1 of the 1 items displayed)