ProductPage

NORGREN BL73 series Excelon filter-regulator valve and lubricator, manual

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

Function: Filter-Regulator-Lubricator
Housing material: Aluminium
Port thread type: BSPP (G)
Port Size (in): 3/8
Drain type: Manual
Clear filter      (1 of the 1 items displayed)
BL73-321G Excelon Modular System Boxed Set BL73-321G NORGREN BL73-321G Excelon Modular System Boxed Set BL73-321G ERIKS Item #: BL73-321G

Catalogue item no 1: 1209725

Catalogue item no 2: W15C-11050

Estimated delivery date 29-05-2024 
Price (Per piece):
£1,003.45
Function: Filter-Regulator-Lubricator
Housing material: Aluminium
Port thread type: BSPP (G)
Port Size (in): 3/8
Drain type: Manual
Clear filter      (1 of the 1 items displayed)