ProductPage

SMC Air Gripper, 180° Angular, Cam Style series MHY2

Product documents

Document Document type
Product Manual Download    URL
Product overview

Function: Angle
Bore diameter (mm)
Operation: Double acting
Stroke length (mm): 0
Number of gripper fingers: 2
Clear filter      (5 of the 5 items displayed)
Air gripper, 180° angular, cam style MHY2-10D SMC Air gripper, 180° angular, cam style MHY2-10D ERIKS Item #: MHY2-10D

Catalogue item no 1: 3870150

Catalogue item no 2: W16B-92540

In Stock
Price (Per piece):
£259.83
Air gripper, 180° angular, cam style MHY2-16D2 SMC Air gripper, 180° angular, cam style MHY2-16D2 ERIKS Item #: MHY2-16D2

Catalogue item no 1: 3999121

Catalogue item no 2: W16B-92541

Estimated delivery date 13-05-2024 
Price (Per piece):
£278.67
Air gripper, 180° angular, cam style MHY2-16D SMC Air gripper, 180° angular, cam style MHY2-16D ERIKS Item #: MHY2-16D

Catalogue item no 1: 994548

Catalogue item no 2: W16B-38835

Estimated delivery date 13-05-2024 
Price (Per piece):
£277.80
Air gripper, 180° angular, cam style MHY2-20D SMC Air gripper, 180° angular, cam style MHY2-20D ERIKS Item #: MHY2-20D

Catalogue item no 1: 2154724

Catalogue item no 2: W16B-92542

Estimated delivery date 13-05-2024 
Price (Per piece):
£318.92
Air gripper, 180° angular, cam style MHY2-25D SMC Air gripper, 180° angular, cam style MHY2-25D ERIKS Item #: MHY2-25D

Catalogue item no 1: 994549

Catalogue item no 2: W16B-38836

In Stock
Price (Per piece):
£372.99
Function: Angle
Bore diameter (mm)
Operation: Double acting
Stroke length (mm): 0
Number of gripper fingers: 2
Clear filter      (5 of the 5 items displayed)