ProductPage

SMC ISO Cylinder, Double Acting, Double Rod series C(D)85W

Product documents

Document Document type
Product Manual Download    URL
Product overview

▪ Double Acting, Double Rod
▪ Conforms to ISO 6432 and CETOP RP52P
▪ Bore sizes (mm): 8, 10, 12, 16, 20, 25
▪ Standard strokes up to 300mm
▪ Auto switch capable

Function: Double acting
Cushioning: Mechanical
Magnetic: Yes
Bore diameter (mm): 20
Stroke length (mm): 25
Port Size (in): G1/8
Clear filter      (1 of the 1 items displayed)
ISO cylinder, double acting, double rod CD85WE20-25-B SMC ISO cylinder, double acting, double rod CD85WE20-25-B ERIKS Item #: CD85WE20-25-B

Catalogue item no 1: 2612222

Estimated delivery date 28-05-2024 
Price (Per piece):
£67.74
Function: Double acting
Cushioning: Mechanical
Magnetic: Yes
Bore diameter (mm): 20
Stroke length (mm): 25
Port Size (in): G1/8
Clear filter      (1 of the 1 items displayed)