ProductPage

SMC Compact Cylinder Double Acting Single Rod Long Stroke series C(D)Q2

Product documents

Document Document type
Product Manual Download    URL
Product overview

▪ Compact Cylinder, Double Acting Single Rod, Long Stroke
▪ Bore sizes (mm): 32, 40, 50, 63, 80
▪ Standard stroke range (mm): 125 to 300
▪ Port threads: Rc, NPT or G
▪ Can mount small auto switches on 4 surfaces

Function: Double acting
Cushioning: Mechanical
Magnetic: Yes
Bore diameter (mm)
Stroke length (mm)
Port Size (in)
Clear filter      (4 of the 4 items displayed)
Compact cylinder double acting single rod long stroke CDQ2A32TF-125DCZ SMC Compact cylinder double acting single rod long stroke CDQ2A32TF-125DCZ ERIKS Item #: CDQ2A32TF-125DCZ

Catalogue item no 1: 4238652

Estimated delivery date 28-05-2024 
Price (Per piece):
£80.49
Compact cylinder, double acting single rod, long stroke with auto switch mounting groove CDQ2A40-125DCZ SMC Compact cylinder, double acting single rod, long stroke with auto switch mounting groove CDQ2A40-125DCZ ERIKS Item #: CDQ2A40-125DCZ

Catalogue item no 1: 4622912

Estimated delivery date 28-05-2024 
Price (Per piece):
£100.89
Compact cylinder, double acting single rod, long stroke with auto switch mounting groove CDQ2A40-200DCZ SMC Compact cylinder, double acting single rod, long stroke with auto switch mounting groove CDQ2A40-200DCZ ERIKS Item #: CDQ2A40-200DCZ

Catalogue item no 1: 4622913

Estimated delivery date 28-05-2024 
Price (Per piece):
£104.10
Compact cylinder double acting single rod long stroke CDQ2A50TF-150DCZ SMC Compact cylinder double acting single rod long stroke CDQ2A50TF-150DCZ ERIKS Item #: CDQ2A50TF-150DCZ

Catalogue item no 1: 4239832

Estimated delivery date 28-05-2024 
Price (Per piece):
£117.95
Function: Double acting
Cushioning: Mechanical
Magnetic: Yes
Bore diameter (mm)
Stroke length (mm)
Port Size (in)
Clear filter      (4 of the 4 items displayed)