ProductPage

FLEXION Rear 90° hinge for cylinder 32-100mm bore

Product documents

Document Document type
Product overview

Execution: Rear 90° hinge
Suitable for diameter (mm)
Material: Aluminium
Clear filter      (6 of the 6 items displayed)
Rear 90° hinge aluminium for cylinder ISO15552 bore 32mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 32mm ERIKS Item #: EPC32-HG-FX

Catalogue item no 1: 5457791

Catalogue item no 2: W89A-14222

In Stock
Price (Per piece):
£27.49
Rear 90° hinge aluminium for cylinder ISO15552 bore 40mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 40mm ERIKS Item #: EPC40-HG-FX

Catalogue item no 1: 5457792

Catalogue item no 2: W89A-14224

In Stock
Price (Per piece):
£38.68
Rear 90° hinge aluminium for cylinder ISO15552 bore 50mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 50mm ERIKS Item #: EPC50-HG-FX

Catalogue item no 1: 5457793

Catalogue item no 2: W89A-14226

In Stock
Price (Per piece):
£29.48
Rear 90° hinge aluminium for cylinder ISO15552 bore 63mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 63mm ERIKS Item #: EPC63-HG-FX

Catalogue item no 1: 5457794

Catalogue item no 2: W89A-14228

In Stock
Price (Per piece):
£59.34
Rear 90° hinge aluminium for cylinder ISO15552 bore 80mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 80mm ERIKS Item #: EPC80-HG-FX

Catalogue item no 1: 5457795

Catalogue item no 2: W89A-14230

Estimated delivery date 10-06-2024 
Price (Per piece):
£59.34
Rear 90° hinge aluminium for cylinder ISO15552 bore 100mm FLEXION Rear 90° hinge aluminium for cylinder ISO15552 bore 100mm ERIKS Item #: EPC100-HG-FX

Catalogue item no 1: 5457796

Catalogue item no 2: W89A-14232

In Stock
Price (Per piece):
£100.51
Execution: Rear 90° hinge
Suitable for diameter (mm)
Material: Aluminium
Clear filter      (6 of the 6 items displayed)