ProductPage

CONTITECH Wide V-belt Conti®V Varispeed Advance profile 55x16

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 16
Width (top) (mm): 55
Inner length (mm): 1400
Colour: Black
Tensile Cord: Polyester
Clear filter      (1 of the 1 items displayed)
Variable Speed Belt ContiVX Varispeed Advance 55,0/16,0-1400 CONTITECH Variable Speed Belt ContiVX Varispeed Advance 55,0/16,0-1400 ERIKS Item #: 55X16X1400-CONTI

Catalogue item no 1: 5405635

Estimated delivery date 28-06-2024 
Price (Per piece):
£155.70
Material: CR (polychloroprene)
Height (mm): 16
Width (top) (mm): 55
Inner length (mm): 1400
Colour: Black
Tensile Cord: Polyester
Clear filter      (1 of the 1 items displayed)