ProductPage

CONTITECH Wide V-belt Conti®V Varispeed Advance profile 37x10


Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 37
Inner length (mm)
Colour: Black
Tensile Cord: Polyester
Clear filter      (2 of the 2 items displayed)
Variable Speed Belt ContiVX Varispeed Advance 37,0/10,0-100 CONTITECH Variable Speed Belt ContiVX Varispeed Advance 37,0/10,0-100 ERIKS Item #: 37X10X1000-CONTI

Catalogue item no 1: 5405558

In Stock
Price (Per piece):
£80.02
Variable Speed Belt ContiVX Varispeed Advance 37,0/10,0-1180 CONTITECH Variable Speed Belt ContiVX Varispeed Advance 37,0/10,0-1180 ERIKS Item #: 37X10X1180-CONTI

Catalogue item no 1: 5405561

In Stock
Price (Per piece):
£89.19
Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 37
Inner length (mm)
Colour: Black
Tensile Cord: Polyester
Clear filter      (2 of the 2 items displayed)