ProductPage

FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Instruction video Download    URL
Product overview

Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life

Technical information
Construction
Execution
Approval
other remarks
Height (mm): 8
Width (top) (mm): 10
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ637 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ637 ERIKS Item #: SPZ637QPX-FEN

Catalogue item no 1: 9630782

In Stock
Price (Per piece):
£7.75
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ670 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ670 ERIKS Item #: SPZ670QPX-FEN

Catalogue item no 1: 9630785

In Stock
Price (Per piece):
£8.06
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ710 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ710 ERIKS Item #: SPZ710QPX-FEN

Catalogue item no 1: 9630789

Estimated delivery date 02-09-2024 
Price (Per piece):
£8.46
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ730 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ730 ERIKS Item #: SPZ730QPX-FEN

Catalogue item no 1: 9630792

In Stock
Price (Per piece):
£8.46
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ750 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ750 ERIKS Item #: SPZ750QPX-FEN

Catalogue item no 1: 9630795

In Stock
Price (Per piece):
£9.07
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ800 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ800 ERIKS Item #: SPZ800QPX-FEN

Catalogue item no 1: 9630803

In Stock
Price (Per piece):
£9.35
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ850 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ850 ERIKS Item #: SPZ850QPX-FEN

Catalogue item no 1: 9630813

In Stock
Price (Per piece):
£9.82
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ900 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ900 ERIKS Item #: SPZ900QPX-FEN

Catalogue item no 1: 9630821

In Stock
Price (Per piece):
£10.28
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ950 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ950 ERIKS Item #: SPZ950QPX-FEN

Catalogue item no 1: 9630830

In Stock
Price (Per piece):
£10.70
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ1000 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ1000 ERIKS Item #: SPZ1000QPX-FEN

Catalogue item no 1: 9630841

In Stock
Price (Per piece):
£11.26
Height (mm): 8
Width (top) (mm): 10
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (24 of the 24 items displayed)
Page Size   
Next