ProductPage

FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Instruction video Download    URL
Product overview

Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life

Technical information
Construction
Execution
Approval
other remarks
Height (mm): 18
Width (top) (mm): 22
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2000 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2000 ERIKS Item #: SPC2000QPX-FEN

Catalogue item no 1: 9631009

In Stock
Price (Per piece):
£67.27
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2120 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2120 ERIKS Item #: SPC2120QPX-FEN

Catalogue item no 1: 9631022

In Stock
Price (Per piece):
£74.49
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2240 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2240 ERIKS Item #: SPC2240QPX-FEN

Catalogue item no 1: 9631033

In Stock
Price (Per piece):
£75.81
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2360 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2360 ERIKS Item #: SPC2360QPX-FEN

Catalogue item no 1: 9631047

In Stock
Price (Per piece):
£79.70
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2500 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2500 ERIKS Item #: SPC2500QPX-FEN

Catalogue item no 1: 9631058

In Stock
Price (Per piece):
£82.51
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2650 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2650 ERIKS Item #: SPC2650QPX-FEN

Catalogue item no 1: 9631069

In Stock
Price (Per piece):
£87.36
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2800 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2800 ERIKS Item #: SPC2800QPX-FEN

Catalogue item no 1: 9631079

In Stock
Price (Per piece):
£92.56
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3000 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3000 ERIKS Item #: SPC3000QPX-FEN

Catalogue item no 1: 9631090

In Stock
Price (Per piece):
£98.61
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3150 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3150 ERIKS Item #: SPC3150QPX-FEN

Catalogue item no 1: 9796889

In Stock
Price (Per piece):
£103.78
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3350 FENNER Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC3350 ERIKS Item #: SPC3350QPX-FEN

Catalogue item no 1: 9796890

In Stock
Price (Per piece):
£111.58
Height (mm): 18
Width (top) (mm): 22
Reference length (ISO) (mm)
Material: EPDM
Tensile Cord: Polyester (PES)
Sheathed: No
Shape-toothed model: Yes
Double V-profile model: No
With perforation: 0
With top layer: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next