ProductPage

FENNER Classical timing belt section XL-050

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Fenner Classical Belts have a trapezoidal tooth form and are manufactured to BS/ISO standards.

Material: CR
Pitch length (mm)
Pitch length (in)
Width (mm): 12.7
Pitch (mm): 5.08
Pitch (in): 1/5
Clear filter      (2 of the 2 items displayed)
Timing belt classical (Imperial) 170-XL-050 FENNER Timing belt classical (Imperial) 170-XL-050 ERIKS Item #: 170XL050-FEN

Catalogue item no 1: 1427275

Catalogue item no 2: W11B-77904

Estimated delivery date 12-08-2024 
Price (Per piece):
£4.31
Timing belt classical (Imperial) 190-XL-050 FENNER Timing belt classical (Imperial) 190-XL-050 ERIKS Item #: 190XL050-FEN

Catalogue item no 1: 2793970

Catalogue item no 2: W11B-77977

Estimated delivery date 07-06-2024 
Price (Per piece):
£4.68
Material: CR
Pitch length (mm)
Pitch length (in)
Width (mm): 12.7
Pitch (mm): 5.08
Pitch (in): 1/5
Clear filter      (2 of the 2 items displayed)