ProductPage

FENNER HTD timing belt pulley for taper-lock bushings section 14M belt width 115 steel

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 115
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (2 of the 2 items displayed)
Timing Pulley HTD 34-14M-115 Taper Lock 2517 ST FENNER Timing Pulley HTD 34-14M-115 Taper Lock 2517 ST ERIKS Item #: 34-14M115-FEN

Catalogue item no 1: 1365982

Catalogue item no 2: W11B-62456

In Stock
Price (Per piece):
£195.76
Timing Pulley HTD 36-14M-115 Taper Lock 3020 ST FENNER Timing Pulley HTD 36-14M-115 Taper Lock 3020 ST ERIKS Item #: 36-14M115-FEN

Catalogue item no 1: 1427684

Catalogue item no 2: W11B-62464

In Stock
Price (Per piece):
£208.12
Pitch (mm): 14
Number of teeth
Belt width (mm): 115
Bore type: Tapered bore
Taper Lock
Material: Steel
Clear filter      (2 of the 2 items displayed)