ProductPage

FENNER 20B-2 Pilot bored sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Pilot bore (mm): 25
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)
Sprocket cast iron 20B-2 Z=21 pilot bored 25mm FENNER Sprocket cast iron 20B-2 Z=21 pilot bored 25mm ERIKS Item #: 1.1/4D-21T-PB-FEN

Catalogue item no 1: 1606831

Catalogue item no 2: W11B-59697

In Stock
Price (Per piece):
£89.13
Sprocket cast iron 20B-2 Z=25 pilot bored 25mm FENNER Sprocket cast iron 20B-2 Z=25 pilot bored 25mm ERIKS Item #: 1.1/4D-25T-PB-FEN

Catalogue item no 1: 1606835

Catalogue item no 2: W11B-59701

In Stock
Price (Per piece):
£112.82
Pitch (mm): 31.75
Pitch (in): 1.1/4
Number of teeth
Pilot bore (mm): 25
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)