ProductPage

FENNER 16B-3 Pilot bored sprocket

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Pilot bore (mm): 25
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)
Sprocket 16B-3 Z=19 pilot bored 25mm FENNER Sprocket 16B-3 Z=19 pilot bored 25mm ERIKS Item #: 1T-19T-PB-FEN

Catalogue item no 1: 1333078

Catalogue item no 2: W11B-13015

In Stock
Price (Per piece):
£185.90
Sprocket 16B-3 Z=21 pilot bored 25mm FENNER Sprocket 16B-3 Z=21 pilot bored 25mm ERIKS Item #: 1T-21T-PB-FEN

Catalogue item no 1: 1333080

Catalogue item no 2: W11B-13019

In Stock
Price (Per piece):
£216.93
Pitch (mm): 25.4
Pitch (in): 1
Number of teeth
Pilot bore (mm): 25
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)