ProductPage

FENNER 10B-3 Pilot bored sprocket

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Pilot bore (mm)
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)
Sprocket 10B-3 Z=19 pilot bored 16mm FENNER Sprocket 10B-3 Z=19 pilot bored 16mm ERIKS Item #: 5/8T-19T-PB-FEN

Catalogue item no 1: 1332864

Catalogue item no 2: W11B-14358

In Stock
Price (Per piece):
£41.27
Sprocket 10B-3 Z=25 pilot bored 20mm FENNER Sprocket 10B-3 Z=25 pilot bored 20mm ERIKS Item #: 5/8T-25T-PB-FEN

Catalogue item no 1: 1332870

Catalogue item no 2: W11B-14364

In Stock
Price (Per piece):
£67.48
Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Pilot bore (mm)
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)