ProductPage

FENNER 10B-1 Taper Lock® sprocket

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.

Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Taper Lock
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Sprocket Fenner PLUS 10B-1 Z=13 Taper Lock® 1008 FENNER Sprocket Fenner PLUS 10B-1 Z=13 Taper Lock® 1008 ERIKS Item #: 5/8S-13T-TL-FEN

Catalogue item no 1: 1332400

Catalogue item no 2: W11B-14262

Sprocket Fenner PLUS 10B-1 Z=15 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 10B-1 Z=15 Taper Lock® 1210 ERIKS Item #: 5/8S-15T-TL-FEN

Catalogue item no 1: 1332402

Catalogue item no 2: W11B-14270

Sprocket Fenner PLUS 10B-1 Z=17 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-1 Z=17 Taper Lock® 1610 ERIKS Item #: 5/8S-17T-TL-FEN

Catalogue item no 1: 1332404

Catalogue item no 2: W11B-14276

Sprocket Fenner PLUS 10B-1 Z=19 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-1 Z=19 Taper Lock® 1610 ERIKS Item #: 5/8S-19T-TL-FEN

Catalogue item no 1: 1332405

Catalogue item no 2: W11B-14283

Sprocket Fenner PLUS 10B-1 Z=20 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-1 Z=20 Taper Lock® 1610 ERIKS Item #: 5/8S-20T-TL-FEN

Catalogue item no 1: 1332406

Catalogue item no 2: W11B-14286

Sprocket Fenner PLUS 10B-1 Z=21 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-1 Z=21 Taper Lock® 1610 ERIKS Item #: 5/8S-21T-TL-FEN

Catalogue item no 1: 1332407

Catalogue item no 2: W11B-14289

Sprocket Fenner PLUS 10B-1 Z=23 Taper Lock® 1610 FENNER Sprocket Fenner PLUS 10B-1 Z=23 Taper Lock® 1610 ERIKS Item #: 5/8S-23T-TL-FEN

Catalogue item no 1: 1332409

Catalogue item no 2: W11B-14296

Sprocket Fenner PLUS 10B-1 Z=25 Taper Lock® 2012 FENNER Sprocket Fenner PLUS 10B-1 Z=25 Taper Lock® 2012 ERIKS Item #: 5/8S-25T-TL-FEN

Catalogue item no 1: 1332411

Catalogue item no 2: W11B-14303

Sprocket Fenner PLUS 10B-1 Z=27 Taper Lock® 2012 FENNER Sprocket Fenner PLUS 10B-1 Z=27 Taper Lock® 2012 ERIKS Item #: 5/8S-27T-TL-FEN

Catalogue item no 1: 1332413

Catalogue item no 2: W11B-14310

Sprocket Fenner PLUS 10B-1 Z=30 Taper Lock® 2012 FENNER Sprocket Fenner PLUS 10B-1 Z=30 Taper Lock® 2012 ERIKS Item #: 5/8S-30T-TL-FEN

Catalogue item no 1: 1332415

Catalogue item no 2: W11B-14318

Pitch (mm): 15.875
Pitch (in): 5/8
Number of teeth
Taper Lock
Material: Steel C45 (1.0503)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next