ProductPage

FENNER 08B-2 Taper Lock® sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Taper Lock: 2012
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)
Sprocket cast iron 08B-2 Z=57 Taper Lock® 2012 FENNER Sprocket cast iron 08B-2 Z=57 Taper Lock® 2012 ERIKS Item #: 1/2D-57T-TL-FEN

Catalogue item no 1: 1332397

Catalogue item no 2: W11B-10984

In Stock
Price (Per piece):
£115.19
Sprocket cast iron 08B-2 Z=76 Taper Lock® 2012 FENNER Sprocket cast iron 08B-2 Z=76 Taper Lock® 2012 ERIKS Item #: 1/2D-76T-TL-FEN

Catalogue item no 1: 1332398

Catalogue item no 2: W11B-10987

In Stock
Price (Per piece):
£148.76
Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Taper Lock: 2012
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)