ProductPage

FENNER 06B-2 Taper Lock® sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1610
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)
Sprocket cast iron 06B-2 Z=57 Taper Lock® 1610 FENNER Sprocket cast iron 06B-2 Z=57 Taper Lock® 1610 ERIKS Item #: 3/8D-57T-TL-FEN

Catalogue item no 1: 1332358

Catalogue item no 2: W11B-13579

In Stock
Price (Per piece):
£60.49
Sprocket cast iron 06B-2 Z=76 Taper Lock® 1610 FENNER Sprocket cast iron 06B-2 Z=76 Taper Lock® 1610 ERIKS Item #: 3/8D-76T-TL-FEN

Catalogue item no 1: 1332359

Catalogue item no 2: W11B-13582

In Stock
Price (Per piece):
£76.42
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1610
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)