|
SAREL
Double Thermostat Climasys CC 250V 1NO/1NC 68X56X44mm
ERIKS Item #: SANSYCCOTHD
Catalogue item no 1: 9723941
Catalogue item no 2: NSYCCOTHD
Estimated delivery date 06-05-2024
|
|
{"addToCartPD":{
"item_name": "double thermostat climasys cc 250v 1no/1nc 68x56x44mm",
"item_id": "g584554352029529",
"material_number": "SANSYCCOTHD",
"price": "38.02",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "double thermostat climasys cc 250v 1no/1nc 68x56x44mm",
"item_id": "g584554352029529",
"material_number": "SANSYCCOTHD",
"price": "38.02",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SAREL
Thermostat Thermal Management System Simple NO Vent Blue ºC SANSYCCOTHO
ERIKS Item #: SANSYCCOTHO
Catalogue item no 1: 4022024
Catalogue item no 2: W04B-78424
Estimated delivery date 06-05-2024
|
|
{"addToCartPD":{
"item_name": "thermostat thermal management system simple no vent blue ºc sansyccotho",
"item_id": "gr0000000970712",
"material_number": "SANSYCCOTHO",
"price": "20.5",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thermostat thermal management system simple no vent blue ºc sansyccotho",
"item_id": "gr0000000970712",
"material_number": "SANSYCCOTHO",
"price": "20.5",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SAREL
Thermostat Thermal Management System Simple NO vent ºF SANSYCCOTHOF
ERIKS Item #: SANSYCCOTHOF
Catalogue item no 1: 4022025
Catalogue item no 2: W04B-78425
Estimated delivery date 25-07-2024
|
|
{"addToCartPD":{
"item_name": "thermostat thermal management system simple no vent ºf sansyccothof",
"item_id": "gr0000000970724",
"material_number": "SANSYCCOTHOF",
"price": "25.75",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thermostat thermal management system simple no vent ºf sansyccothof",
"item_id": "gr0000000970724",
"material_number": "SANSYCCOTHOF",
"price": "25.75",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SAREL
Thermostat Thermal Management System Simple NC Heat ºF SANSYCCOTHCF
ERIKS Item #: SANSYCCOTHCF
Catalogue item no 1: 4022021
Catalogue item no 2: W04B-78421
Estimated delivery date 25-07-2024
|
|
{"addToCartPD":{
"item_name": "thermostat thermal management system simple nc heat ºf sansyccothcf",
"item_id": "gr0000000970779",
"material_number": "SANSYCCOTHCF",
"price": "25.75",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thermostat thermal management system simple nc heat ºf sansyccothcf",
"item_id": "gr0000000970779",
"material_number": "SANSYCCOTHCF",
"price": "25.75",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SAREL
Thermostat Thermal Management System Simple NC Heat Red ºC SANSYCCOTHC
ERIKS Item #: SANSYCCOTHC
Catalogue item no 1: 4022020
Catalogue item no 2: W04B-78420
Estimated delivery date 06-05-2024
|
|
{"addToCartPD":{
"item_name": "thermostat thermal management system simple nc heat red ºc sansyccothc",
"item_id": "gr0000000970780",
"material_number": "SANSYCCOTHC",
"price": "20.5",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thermostat thermal management system simple nc heat red ºc sansyccothc",
"item_id": "gr0000000970780",
"material_number": "SANSYCCOTHC",
"price": "20.5",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SAREL
Thermostat Thermal Management System Electronical 230V SANSYCCOTH230VID
ERIKS Item #: SANSYCCOTH230VID
Catalogue item no 1: 4022019
Catalogue item no 2: W04B-78419
Estimated delivery date 25-07-2024
|
|
{"addToCartPD":{
"item_name": "thermostat thermal management system electronical 230v sansyccoth230vid",
"item_id": "gr0000000970808",
"material_number": "SANSYCCOTH230VID",
"price": "81.63",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thermostat thermal management system electronical 230v sansyccoth230vid",
"item_id": "gr0000000970808",
"material_number": "SANSYCCOTH230VID",
"price": "81.63",
"item_brand": "sarel",
"item_category":"measurement and control",
"item_category2":"temperature meters",
"item_category3":"temperature switches",
"item_category4": "pr1462350201648",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|