ItemPage
PCE

ASCO Solenoid valve 2/2 fig. 32205 series SCE210D009 brass/NBR 19mm 24V AC 3/4"BSPP

Series: 210

Type: 32205

ERIKS item #:     EC3220503/4D19BKD000

Catalogue item no 1: 9722805

Tables

Product features    

Attribute     Value    
Model Solenoid valve two way
Process connection Internal thread (BSPP)
Size of process connection 3/4" (20)
Function Normally closed NC
Actuation Indirect-acting
Coil type SPC 35020
Supply voltage 24V AC
Frequency 50/60Hz
Electrical connection Plug EN 175301-803 type A
Including plug Yes
Power (W) 6
Valve bore (mm) 19
Kvs value (m³/h) 4.3
Minimum pressure difference (bar) 0.35
Housing material Brass
Sealing NBR
Material shorting ring Copper
Working time 100 %
Level of protection (IP value) IP65
Medium temperature (°C) from -20 to 85
Ambient temperature (°C) from -20 to 75