ProductPage

ECON® Bourdon tube pressure gauge Type 1401C rear connection brass front flange

Product documents

Document Document type
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technique.

Technical information
Options
Tables
Cabinet diameter (mm): 63
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Front flange
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Clear filter      (4 of the 4 items displayed)
Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range -1 - 0 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range -1 - 0 bar process connection brass 1/4" BSPP ERIKS Item #: 685157

Catalogue item no 1: 9757713

Estimated delivery date 17-05-2024 
Price (Per piece):
£33.83
Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 1,6 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 1,6 bar process connection brass 1/4" BSPP ERIKS Item #: 685111

Catalogue item no 1: 9757708

Estimated delivery date 17-05-2024 
Price (Per piece):
£30.94
Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 2,5 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 2,5 bar process connection brass 1/4" BSPP ERIKS Item #: 685130

Catalogue item no 1: 9757710

Estimated delivery date 17-05-2024 
Price (Per piece):
£32.54
Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 16 bar process connection brass 1/4" BSPP ECON® Bourdon tube pressure gauge Type 1401C stainless steel/acrylic R63 measuring range 0 - 16 bar process connection brass 1/4" BSPP ERIKS Item #: 685125

Catalogue item no 1: 9757709

Estimated delivery date 19-07-2024 
Price (Per piece):
£28.82
Cabinet diameter (mm): 63
Measuring range
Cabinet filling fluid: None
Pressure gauge attachment: Front flange
Connection location: Back centric
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Clear filter      (4 of the 4 items displayed)