ProductPage

ECON® Tension socket Type 1397 brass

Product documents

Document Document type
Product overview

Technical information
Model: Tension socket
Norm: DIN 16283
Material: Brass
Process connection: Internal thread right hand
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter      (1 of the 1 items displayed)
Tension socket Type 1397 brass  1/2" BSPP ECON® Tension socket Type 1397 brass 1/2" BSPP ERIKS Item #: EC0139701/2PM0C

Catalogue item no 1: 9757923

Estimated delivery date 17-05-2024 
Price (Per piece):
£16.54
Model: Tension socket
Norm: DIN 16283
Material: Brass
Process connection: Internal thread right hand
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter      (1 of the 1 items displayed)