ProductPage

ECON® Pressure gauge snubber Type 367 internal/external thread

Product documents

Document Document type
Product overview

Model: Pressure gauge snubber
Material: Stainless steel 316
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
With tension socket: No
Clear filter      (1 of the 1 items displayed)
Pressure gauge snubber Type 367 stainless steel PN1000 1/2" BSPP ECON® Pressure gauge snubber Type 367 stainless steel PN1000 1/2" BSPP ERIKS Item #: EC0036701/2ER0C

Catalogue item no 1: 9702180

Estimated delivery date 17-05-2024 
Price (Per piece):
£43.77
Model: Pressure gauge snubber
Material: Stainless steel 316
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
With tension socket: No
Clear filter      (1 of the 1 items displayed)