ProductPage

ECON® Pressure gauge overpressure safety device Type 1318 brass external thread

Product documents

Document Document type
Product overview

Model: Pressure gauge overpressure safety device
Material: Brass MS 58 (CW614N)
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
With tension socket: Yes
Clear filter      (1 of the 1 items displayed)
Pressure gauge overpressure safety device Type 1318 brass measuring range 5 - 25 bar 1/2" BSPP ECON® Pressure gauge overpressure safety device Type 1318 brass measuring range 5 - 25 bar 1/2" BSPP ERIKS Item #: EC0131801/2GM0V

Catalogue item no 1: 9759717

Estimated delivery date 17-05-2024 
Price (Per piece):
£77.65
Model: Pressure gauge overpressure safety device
Material: Brass MS 58 (CW614N)
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
With tension socket: Yes
Clear filter      (1 of the 1 items displayed)