ItemPage
PCE

CAPTOR Calorimetric flow meter type F4140 - 24VDC

Series: 4140.13

Type: 8261

ERIKS item #:     ER721605

Catalogue item no 1: 9758538

Product features    

Attribute     Value    
Measuring range from 0 to 3
Measuring unit m/s
Size of process connection 1/2" (15)
Output signal PNP
Supply voltage 24V DC
Material housing Stainless steel

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services