LOCTITE 6315 Anti-slip coating porus & metal surfaces
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download (PDF) |
LOCTITE® PC 6315 is a 2-part, solvent-free epoxy which creates an extremely durable anti-slip coating that withstands heavy vehicular traffic on concrete, wood and metal surfaces in odor-sensitive areas, under typical dry service temperatures of -20°F to +140°F (-29°C to +60°C). Typical applications include heavy duty anti-slip finish where a solvent-free material is required.
Reduces accidents (slips and falls) in the workplace
Fire retardant in its cured state
Superior resistance to chemicals and wear
Provides safer traction for heavy vehicular traffic
Solvent-free
Resists most acids, alkalis, solvents, grease, oil, salt water, detergents, alcohol, gasoline, jet fuels and hydraulic fluids
Good impact resistance
Available in black