KIMBERLY CLARK Wiper WYPALL* L20 EXTRA+
ERIKS Item #
Product documents
Document | Document type |
---|---|
The WYPALL* L20 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe.The WYPALL* L20 Extra+ Wiper is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex* base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. Exceptional strength and absorbency resulting in fewer wipers used and less money spent.
Product 7301 is supplied as 1 roll x 500 x 2 ply sheets. Sheet size 38cm (L) x 33cm (W). Compatible with KIMBERLY-CLARK PROFESSIONAL* Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155).
Product 7304 is supplied as pack of 24 rolls x 100 x 2 ply sheets. Sheet size 38cm (L) x 24cm (W). Compatible with KIMBERLY-CLARK PROFESSIONAL* Wiper Dispenser (product code 7041).
Product 7308 is supplied as 24 rolls x 82 x 2 ply sheets. Sheet size 46cm (L) x 24cm (W). Compatible with KIMBERLY-CLARK PROFESSIONAL* Wiper Dispenser (product code 7041).