ProductPage

KIMBERLY CLARK Wiper WYPALL* L10 EXTRA+

Product documents

Document Document type
Product overview

The WYPALL* L10 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. The WYPALL* L10 Extra+ Wiper Centrefeed is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex* base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. Exceptional strength and absorbency resulting in fewer wipers used and less money spent.

Product 7267 & 7268 are supplied in packs of 6 rolls x 400 x 1 ply sheets. Sheet size 38cm (L) x 18.5cm (W). Compatible with AQUARIUS* Wiper Dispenser (product code 7017).
Product 7200 is supplied as 1 roll x 1,000 x 1 ply sheets. Sheet size 38cm (L) x 24cm (W). Compatible with KIMBERLY-CLARK PROFESSIONAL* Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155).
Product 7240 is supplied as 1 roll x 1,000 x 1 ply sheets. Sheet size 38cm (L) x 33cm (W).Compatible with KIMBERLY-CLARK PROFESSIONAL* Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155).
Product 7285 & 7286 are supplied in boxes of 24 rolls x 115 x 1 ply sheets. Sheet size 46cm (L) x 24cm (W). Compatible with KIMBERLY-CLARK PROFESSIONAL* Wiper Dispenser (product code 7041).

Clear filter      (1 of the 1 items displayed)
Wiper WYPALL* L10 EXTRA+ large roll blue (Pk1 x 1000 sheets) KIMBERLY CLARK Wiper WYPALL* L10 EXTRA+ large roll blue (Pk1 x 1000 sheets) ERIKS Item #: KIM7200

Catalogue item no 1: 1585324

Catalogue item no 2: W43A-24521

In Stock
Price (Per piece):
£32.44
Clear filter      (1 of the 1 items displayed)